World Centric Hot Cup Lids, Fits 10-20 oz Cups, White, 1,000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
World Centric Hot Cup Lids, Fits 10-20 oz Cups, White, 1,000/Carton
Made from plant based PLA compostable plastic. Specially designed for hot beverage cups. Heat resistant up to 200°F. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
Made from plant based PLA compostable plastic. Specially designed for hot beverage cups. Heat resistant up to 200°F. 100% compostable in two to four months in a commercial composting facility. Not microwavable.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cup Lids-Hot Cup |
| Color | White |
| For Use With | World Centric® CUPA12, CUPA16, CUSU10, CUSU12, CUSU16, CUSU20 |
| Capacity | 10-20 oz |
| Material | PLA Compostable Plastic Derived from Plants |
| Package Quantity | 1000 |
| Description | Hot Cup Lids |
| Recyclable/Compostable | Compostable |
| Manufacturers Part Number | CULCS12 |
| Dishwasher Safe | N |
| Microwavable | N |
| Brand | World Centric |
Compliance & Certifications
| Certifications | USDA Certified Biobased; BPI Certified Biodegradable; BPI Certified Compostable |