Weather-Tuff® Jacket, Size Men's 2XL, Storm Fly Front, Attached Hood, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Rain jacket with attached hood. Therm-O-Rad sealed for 100% waterproof protection. Heavy duty 0.40mm PVC on Polyester. Soft, supple feel for all day comfort. Full cut shoulder with 90° sleeve-to-body angle for maximum freedom of movement. Heavy duty zipper storm fly front seals out wind, rain, and contaminants. Hidden hardware for added protection. Heavy duty metal snaps. 2 patch pockets with hook & loop closure. Hook and loop take-up straps on wrist cuffs for adjustable fit. Neoprene inner cuffs seal out wind and rain. Adjustable elastic draw cord on jacket for added protection. Mildew resistant.Product ships on hangers.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Fabric Weight | 40mm |
Product Details
| Type | Rain Coat |
| Color | Yellow |
| Number of Pockets | 2 |
| Style | Weather-Tuff |
| Closure Type | Snaps |
| Material | .40mm PVC on Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Weather-Tuff® Jacket |
| Manufacturers Part Number | J33117 |
| Brand | Tingley |