Tingley® J26119 Bomber II Hooded Jacket, Fluorescent Orange/Red/Black, Medium
|
Questions & Answers (0)
Product Description
Tingley® J26119 Bomber II Hooded Jacket, Fluorescent Orange/Red/Black, MD
The Bomber II Jacket - ANSI compliant high visibility insulated jacket. A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort.
The Bomber II Jacket - ANSI compliant high visibility insulated jacket. A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort.
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 |
| Size | M |
| Thickness | 6 mil |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Orange |
| Style | Bomber |
| Closure Type | Zipper |
| Material | 210D Woven Polyester/Polyurethane |
| Front Closure | Zipper |
| Description | Hooded Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | J26119.MD |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |