Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3149241

MPN #: WSA-125-RMAH-DY

Checkers® Jacket 5-Channel Cable Protector, 65200 lb. Capacity, 37-1/4" x 20-1/2" x 2", Yellow

Product Description
Cable Protector, Yellow Jacket, 5-Ch, 1-1/4", AMS, ADA, Male Ramp, Yellow

Use the 5-Channel Yellow Jacket® AMS® Center® Accessibility Male ADA Side Ramp with The Yellow Jacket® 5-channel AMS® (Advanced Modular System). The Yellow Jacket® 5-channel AMS® (Advanced Modular System) is a patented technology that utilizes separate cable protector sections and ramps to create a system that is fully expandable to hold an unlimited number of cables. By detaching the ramps, you can also quickly add cable runs and ADA compatible side ramps to existing systems. The Yellow Jacket® AMS® readily handles heavy truck and bus traffic while providing easy access for pedestrians, carts, and wheelchairs. Hinged lids make for easy loading of cables and hoses.

Features:
  • Protects cables and hoses up to 1-1/4" outside diameter
  • Connect unlimited center sections and add ramps
  • Hinged lid for easy cable placement
  • Patented technology with modular interlocking design
  • Material: Uv-Stabalized Polyurethane


PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/4
Width20-1/2 in
Height2 in
Weight29 lbs
Channel Diameter1-1/4
Cable Opening1-1/4"W x 1-1/4"H
Channel Width1-1/4 in
Channel Height1-1/4 in

Product Details

Assembly RequiredNo
TypeCable Protector
ColorYellow
Number of Channels5
Capacity65200
MaterialPolyurethane
Connector TypeHourglass Connector
Description5 Channel Cable Protector
Package Quantity1
Manufacturers Part NumberWSA-125-RMAH-DY
BrandCheckers Industrial Products