5 Channel Cable End Caps General Purpose Pair
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR CABLE GUARDS
END CAPS
General Purpose - Ideal for vehicles and pedestrian traffic.
End caps for the 5 channel modular cable guards. Non-conductive polyurethane resists weather and abrasion. Accommodates cables up to 3 1/4" diameter. Easy to set-up.
END CAPS
General Purpose - Ideal for vehicles and pedestrian traffic.
End caps for the 5 channel modular cable guards. Non-conductive polyurethane resists weather and abrasion. Accommodates cables up to 3 1/4" diameter. Easy to set-up.
PRICE
$189.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 17-1/2 in |
| Height | 2 in |
| Weight | 3 lbs |
| Channel Diameter | 1-3/10 |
| Channel Width | 1-3/10 in |
Product Details
| Assembly Required | No |
| Type | End Cap |
| Color | Orange |
| Number of Channels | 5 |
| Material | Polyurethane |
| Description | General Purpose |
| Manufacturers Part Number | CPEC5X125-GP-O |
| Brand | Checkers Industrial Products |