Yellow Jacket® 5-channel ADA cable protectors have built-in ADA accessibility ramps to provide a safe crossing for vehicle and pedestrian traffic while protecting valuable electrical cables and hose lines. Because the ramps are built-in, there is no need for separate connectors. Another unique feature of this product is that it interconnects directly to a 5-channel standard ramp Yellow Jacket® cable protector. This modular interlocking design is available in lightweight 18" sections and it includes a recessed carrying handle on the underside of the protector. Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications.
Features:
- Protects Cables And Hoses Up To 1-5/16" Outside Dia.
- Dog Bone® Connectors To Extend To Any Desired Length
- Reinforced Hinged Lid For Easy Cable Placement
- ADA Accessibility Ramps Built In - No Connectors Needed
- Uv-Stabalized All-Weather Polyurethane Construction
- Patented 5-Bar Tread Surface For Maximum Traction
- Interconnects with standard 5 Channel Dog Bone® Connector Models
- Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications