Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166474

MPN #: 38425

Jackson Safety® HHIS Slotted Cap Style Hard Hat Adapter with Crown, Black/Red

Product Description
Jackson Safety® Hard Hat Interchange Face Shield System.

Features:
  • Contains all the components necessary to mount face shields to your hard hat
  • Audible click ensures that PPE has been assembled correctly to the HHIS system
  • One button action provides quick release. Comes fully assembled and ready to use
  • Made from lightweight polypropylene material
  • Dielectric material keeps your hard hat class E rated
  • Remain compliant-Quickly switch between face shield and welding helmet without removing hard hat
  • Use with SC-6 Hard Hat bill forward or backward
  • Dielectric-Stay ANSI Z98.1 Class E Rated
  • Vertical lock-in eliminates the annoyance of helmet creep
  • Fully assembled product-no waste in motion to start your day
  • Accommodates all Jackson Safety® Face Shields, HSL Series hoods, Halo X hoods, and NITRO® hoods
  • Made from lightweight polypropylene


PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHard Hat Adapter with Crown
Material"Polycarbonate, ABS, Polypropylene"
Package Quantity1
DescriptionHHIS Slotted Cap Adaptor with Crown
ColorBlack
Manufacturers Part Number38425
BrandJackson Safety

Compliance & Certifications

Certifications"ANSI Z98.1-2010, Class E Rated"