Replacement Sweatband for CH-300 and CH-400 Series Industrial Climbing Style Hard Hat
Jackson Safety Hard Hat Replacement Sweatband - Pkg Qty 20
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 20931 |
| Suspension | None |
| Package Quantity | 20 |
| Description | Hard Hat Replacement Sweatband |
| Brand | Jackson Safety |
Related Products
The Jackson Safety® 386 Capmount adapter is a convenient to way to securely attach your Jackson Safety® welding helmet to a non-slotted hard hat, and is an essential accessory when both welding helmets and head protection are needed on the job. Features: Securely attaches your welding helmet to a non-slotted hard hat Made especially for Jackson Safety® brand welding helmets Provides essential protection when welding helmets and hard hats must be used together For HSL/Nitro Welding Helmets and SC6 Hard Hat
Face Shield Cap Adapters - Single Crown - Slotted - Dielectric - 40/CS Features: Ideal for when the job requires a hard hat and a face shield Dielectric material and designed for slotted caps Polyethylene spark deflector with pivoting blades Face shields are easily secured with integrated plastic lugs Attaches to SC-6, Sentry III®, and Charger Hard Hats
The Skullerz® 8984-MIPS Safety Helmet Sweatband easily and securely attaches to Skullerz Safety Helmets with Mips Technology for padded moisture-wicking comfort on the job. In addition to wicking moisture, it features an anti-microbial treatment for fresh all-day wear. This safety helmet sweatband quickly attaches to the forehead of the suspension using a combination of hook & loops, tabs and elastic loops. Pack includes three replacement sweatbands. Ideal for construction, telecommunications or any industry requiring head protection. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – ...
Jackson Safety® Hard Hat Interchange Face Shield System. Features: Contains all the components necessary to mount face shields to your hard hat Audible click ensures that PPE has been assembled correctly to the HHIS system One button action provides quick release. Comes fully assembled and ready to use Made from lightweight polypropylene material Dielectric material keeps your hard hat class E rated Remain compliant-Quickly switch between face shield and welding helmet without removing hard hat Use with SC-6 Hard Hat bill forward or backward Dielectric-Stay ANSI Z98.1 Class E Rated ...
Jackson Safety® Hard Hat Interchange System for Climbing Hard Hats - HHIS Master Kit for Mounting Face Shields and Welding Helmets to Hard Hats. The Jackson Safety® Hard Hat Interchange System is a must-have accessory when workers need to wear a hard hat with a face shield or welding helmet while on the job. The smart design lets you quickly attach or detach a face shield or welding helmet from the hard without removing it, so you stay protected at all times. It features a vertical lock-in to eliminate helmet and face shield creep, and is built with a push button quick release which works ...