Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131840

MPN #: 60244

Ergodyne® 8994 Hard Hat Face Shield For Cap-Style & Safety Helmet, Smoke

Product Description
The Skullerz 8994 Anti-Scratch & Anti-Fog Hard Hat Face Shield is designed to increase eye and face protection for those using Skullerz Cap-Style Hard Hats or Safety Helmets. This face shield protects against flying debris, splashes and particles and features a performance anti-fog and anti-scratch protective lens for improved clarity and durability.
This safety face shield has 3 pivoting positions – fully down to provide full face protection, mid-way or fully up and out of the way. The adapter can be adjusted forward or backward to accommodate other hard hat or safety helmet accessories such as headlamps. Integrated accessory slots on the face shield adapter allow users to attach Skullerz Earmuffs while face shield is installed and in use. For added protection, pair this face shield with Skullerz Safety Glasses or Sunglasses.
Features:
  • Designed For Hard Hat & Safety Helmet Integration – Easily mounts on Skullerz Cap-Style Hard Hats and Safety Helmets for increased eye and face protection (attachment adapter included)
  • Impact Resistant – Meets ANSI Z87.1+ and CSA Z94.3 impact and optical performance requirements
  • Enhanced Anti-Fog - Fog-Off+ technology meets ANSI Z87.1 X performance requirements and provides improved anti-fog performance vs original Fog-Off
  • Enhanced Scratch Resistance - Fog-Off+ technology for improved durability
  • Easy Installation – Face shield adapter snaps into dedicated side accessory slots on hard hats and safety helmets
  • Durable - Polycarbonate lens is 2mm in thickness
  • Full Face Coverage – Protects against flying particles and debris
  • Soft Visor Adapter – Conforms to hard hat or safety helmet shell to help keep dust and debris out of face
  • Adjustability – Face shield easily pivots up and down (fully down, mid-way or fully up) and adapter pivots forward and backward for a customized fit and field of vision
  • Uv Protection – Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • Integrated Accessory Slot – Allows Skullerz Earmuffs to be worn while face shield is in use
  • Compatible Accessories – Safety glasses and headlamp can be worn while in use
  • Available In Smoke And Clear
  • Replacement Shields (sold separately)


PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness2 in

Product Details

TypeFace Shield
Headgear MaterialPolycarbonate
ColorGray
Series8994
For Use WithErgodyne Cap-Style Hard Hats or Safety Helmets
MaterialPolycarbonate
DescriptionHard Hat Face Shield for Cap-Style and Safety Helmet
Package Quantity1
Manufacturers Part Number60244
Visor Color FamilyGray
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog/Anti-Scratch
BrandSkullerz by Ergodyne

Compliance & Certifications

CertificationsANSI Z87.1+ and CSA Z94.3