Jackson Safety® Sentry III® 6-Point Ratchet Suspension For Hard Hats, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 6-Point Ratchet Suspension for Sentry III® Hard Hats, Gray
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Ratchet Suspension |
| Package Quantity | 6 |
| Description | Ratchet Suspension |
| Color | Gray |
| Series | Sentry III |
| Manufacturers Part Number | 14426 |
| Suspension | 6 pt. Ratchet |
| Brand | Jackson Safety |