The Skullerz® 8982 Hard Hat Suspension Replacement is designed to work with the Skullerz® line of hard hats. Suspension quickly attaches to four built-in mounting locations on the hard hat shell for a secure fit. Does not include replacement top pad or sweatband.
Ergodyne Skullerz® 8982 Hard Hat Replacement Suspension, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Description | Hard Hat Replacement Suspension |
| Color | Black |
| Series | Skullerz® 8982 |
| Manufacturers Part Number | 60192 |
| Suspension | 4 pt. Ratchet |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | Replacement Suspension |
Related Products
The Skullerz® 8988-MIPS Safety Helmet Replacement Suspension easily and securely attaches to Skullerz Safety Helmets with Mips Technology using 6-built in mounting locations on the helmet shell. The suspension is integrated with the Mips Elevate safety system-a low-friction layer that slides multi-directionally upon angled impact with the intention of reducing the transmission of rotational force to the head. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – Compatible only with 8975-MIPS & 8974-MIPS models MIPS® ELEVATE SAFETY SYSTEM – Slides multi-directionally upon angled impact to ...
ERB® Americana® I505R Full Brim 4-Point Nylon Mega Ratchet Replacement Suspension, Gray - Pkg Qty 12
Features: I505R 4-point Secure-Fit Ratchet replacement suspension fits Americana® and Americana® Vent full brim hard hats Each turn of the ratchet knob automatically locks the adjustment with 50 meshing teeth Adjusts to over 40 different head sizes, 6-1/2 to 8 The no-slip hold maintains the desired fit even in the most physically active jobs or in extreme weather conditions The padded, hinged ratchet fits low on the nape of the neck and is height adjustable for a personalized fit Made in USA
Long days of hard work while wearing your hard hat can wear out that brow pad. These replacement brow pads are for DAX Full Brim and Cap style hard hats. They provide cushion while absorbing moisture to keep wearers feeling cool and clean. Replacements use velcro to easily attach in place.Thick cotton/polyester blend padding.Perforated fabric allows air to flow unimpeded, while still providing protection from abrasion and sun light.Replacement Browpad works only with our LUX Suspension System.
Features: I85R 6-point nylon Secure-Fit Ratchet replacement suspension fits Omega II® and Omega II® Full Brim Features easy-turn knob which adjusts head sizes 6-1/2 to 8 Each turn of the ratchet knob automatically locks with 50 meshing teeth to secure selected position The no-slip hold maintains the desired fit even in the most physically active jobs or extreme weather The padded, hinged ratchet fits low on the nape of the neck and is height adjustable for a personalized fit Comfortable impact-absorbing 6-point woven nylon suspension Made in USA
The Skullerz® 8984-MIPS Safety Helmet Sweatband easily and securely attaches to Skullerz Safety Helmets with Mips Technology for padded moisture-wicking comfort on the job. In addition to wicking moisture, it features an anti-microbial treatment for fresh all-day wear. This safety helmet sweatband quickly attaches to the forehead of the suspension using a combination of hook & loops, tabs and elastic loops. Pack includes three replacement sweatbands. Ideal for construction, telecommunications or any industry requiring head protection. Features: FITS SKULLERZ SAFETY HELMETS WITH MIPS – ...