Take 15% off your entire order!

Offer applied at checkout

Strike & Keeper, Inswing, Stainless Steel, 1" - 650-8635

Strike & Keeper, Inswing, Stainless Steel, 1" - 650-8635

Item #: WBB667450

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Slide Bolt Assembly

Slide Bolt Assembly. As Used By Knickerbocker. Use with Knickerbocker Manufacturers.

Product Specifications

  • LENGTH INCHES1-7/8
  • WIDTH INCHES2-1/2
  • HEIGHT INCHES2-1/2
  • BRANDSentry Supply
  • COLOR FINISHSatin
  • MANUFACTURERS PART NUMBER650-8635
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONStrike & Keeper, Inswing, Stainless Steel, 1"
  • TYPEStrike & Keeper
  • PACKAGE QUANTITY1
  • PANEL OR POST SIZE1"
  • USED WITH PARTITION MATERIALAll
  • THICKNESS INCHES1/8
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 22, 2014

    Quality Produce
    Your review:
    Durable with nice finish
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this item come with installation hardware (screws)?

    Question Asked By: Joe, September 22, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, September 30, 2020

      Hello, please enter models B667851 and B667931 into the search bar at globalindustrial.com for more information on compatible hardware for installation. Thank you for your question.

Popular item in this category

Strike & Keeper, 1", Inswing, Stainless Steel - 650-9588

Item #: B667915

Not Yet Rated

Usually ships in 14 to 17 days

$20.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Strike & Keeper, Inswing, Stainless Steel, 1" - 650-8635

Strike & Keeper, Inswing, Stainless Steel, 1" - 650-8635

Item #: WBB667450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant