Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489371

MPN #: B-40

Bobrick® ClassicSeries™ Surface Mounted Two Tone Soap Dispenser - B-40

Product Description
ClassicSeries™ Two Tone Soap Dispenser is ideal for use in offices, schools, health care facilities, recreation centers, hospitals, and more. The large capacity, translucent container provides visible soap level, and is removable from wall for quick and easy cleaning. Corrosion resistant valve dispenses commercially marketed all-purpose hand soaps, and operates with less than 5 lbs. of force. Vandal-resistant lid features unique keyless locking device, where lid pivots up after lock is disengaged for easy top filling. Includes concealed wall fasteners. 40-oz. capacity. Black and gray color finish. Dimensions: 5-3/4"W x 3-1/4"D x 7"H.

PRICE
$38.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/4 in
Depth3-1/4 in
Height7 in

Product Details

TypeWall Mount
ColorBlack
SeriesClassicSeries™
Mounting LocationWall
Capacity1185 ml
MaterialPlastic
ActivationManual
Manufacturers Part NumberB-40
FormLiquid
BrandBobrick