Bobrick® 20-oz. Liquid & Lotion Soap Dispenser, 4" Spout
|
Questions & Answers (0)
Product Description
This Liquid & Lotion Soap Dispenser is easy to maintain and increases labor savings. The vandal-resistant locking cover and free-turning spout make this dispenser ideal for use in various environments. Dispenser is corrosion-resistant, and features an impact-resistant plastic body and shank. 4 spout is features a bright-polished finish, with matching cover and escutcheon. Container is made from shatter-resistant polyethylene for maximum durability in restroom areas. Designed to dispense liquid and lotion hand soaps, synthetic detergents, and antibacterial soaps containing PCMX and/or Triclosan. Maximum mounting thickness is 1. Capacity: 20-oz.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 1-1/2 in |
| Height | 3 in |
Product Details
| Type | Counter Top |
| Mounting Location | Countertop |
| Capacity | 550 ml |
| Material | Plastic/Metal |
| Activation | Manual |
| Color | Silver |
| Manufacturers Part Number | B-8221 |
| Form | Liquid & Lotion |
| Brand | Bobrick |