ConturaSeries® Surface Mounted Soap Dispensers are constructed of durable stainless steel with a satin finish. Ideal for use in offices, schools, health care facilities, hospitals, restaurants and more. The corrosion resistant valve dispenses commercially marketed all-purpose hand soaps, and operates with less than 5 lbs. of force. Features soap refill window for easy maintenance. Hinged filler top requires special key to open. Includes concealed wall fasteners. 40-oz. capacity. Dimensions: 7W x 3-5/16D x 6-1/8H.
Bobrick® ConturaSeries® Surface Mounted Soap Dispenser - B-4112
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 3-1/4 in |
| Height | 6 in |
Product Details
| Type | Wall Mount |
| Color | Silver |
| Series | ConturaSeries® |
| Mounting Location | Wall |
| Capacity | 1185 ml |
| Material | Stainless Steel |
| Activation | Manual |
| Manufacturers Part Number | B-4112 |
| Form | Liquid |
| Brand | Bobrick |