Take 15% off your entire order!

Offer applied at checkout

+

Big D D-Tower Passive Odor Dispenser - 520

Big D D-Tower Passive Odor Dispenser - 520

Item #: WBB1352355

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.22 up to 14% OFF

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills, Fresh Linen 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Fresh Linen 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Mountain Air

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Mountain Air

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Big D D-Tower Passive Odor Dispenser - 520

DT Passive Dispenser to be used with D-Tower cartridges (sold separately). Can be placed in bathroom stalls, restrooms, offices, hallways, kitchens, etc. No batteries needed! Attaches to surfaces by using included double-sided tape.

Product Specifications

  • WIDTH INCHES2-1/2
  • DEPTH INCHES3
  • HEIGHT INCHES5
  • COLOR FINISHWhite
  • BRANDBig D Industries
  • DESCRIPTIOND-Tower Passive Odor Dispenser
  • MANUFACTURERS PART NUMBER520
  • MOUNT TYPEWall
  • PACKAGE QUANTITY1
  • STYLEDispenser
  • TYPEGel
  • VOLUME30-45 Days
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Big D Non-Para Urinal Toss Block - Evergreen w/ Enzymes 12/Case - 670

Item #: B666930

(1)

Ships same day.

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big D D-Tower Passive Odor Dispenser - 520

Big D D-Tower Passive Odor Dispenser - 520

Item #: WBB1352355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Big D D-Tower Passive Odor Dispenser - 520
    Big D D-Tower Passive Odor Dispenser - 520
    Big D D-Tower Passive Odor Dispenser - 520
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant