Take 15% off your entire order!

Offer applied at checkout

Rubbermaid® Microburst 3000 Aerosol Refill - Cucumber Melon - FG750363 - Pkg Qty 12

Rubbermaid® Microburst 3000 Aerosol Refill - Cucumber Melon - FG750363 - Pkg Qty 12

Item #: WBB2246397

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$6.00 ea.

Price: $72.00 / Pkg of 12

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid® Microburst 3000 Aerosol Refill - Cucumber Melon - FG750363

Microburst® 3000 Refills with Microtrans® Odor Neutralizer breaks down and eliminates malodors.

Features
  • Contains 63% fewer VOCs per spray than a standard aerosol
  • Refill actuator distributes the finest dry mist for long-lasting performance
  • All refills contain Microtrans® Odor Neutralizer


Product Specifications

  • WIDTH INCHES1-1/2
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES4-3/4
  • BRANDRubbermaid® Commercial
  • DESCRIPTIONMicroburst 3000 Aerosol Refill - Cucumber Melon
  • FOR USE WITHMicroburst 3000 Dispensers
  • MANUFACTURERS PART NUMBERFG750363
  • PACKAGE QUANTITY12/case
  • SCENTCucumber Melon
  • SIZE TYPE2 oz.
  • STYLERefill
  • TYPEAerosol Air Care
  • WEIGHT LBS0.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid® Microburst 3000 Aerosol Refill - Mango - FG401690 - Pkg Qty 12

Item #: B2246398

Not Yet Rated

Ships same day.

$72.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Microburst 3000 Aerosol Refill - Cucumber Melon - FG750363 - Pkg Qty 12

Rubbermaid® Microburst 3000 Aerosol Refill - Cucumber Melon - FG750363 - Pkg Qty 12

Item #: WBB2246397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant