Constructed of lightweight, durable ABS and rubber. Rubber grip provides dependable retention of product without marking the surface. Integral fold-up hanging hooks for smaller items. For use in temperatures from -4°F to 176°F (-20°C to 80°C). Grips accommodate items from 5/8" - 1-1/4" in diameter (16mm - 32mm) and 0.4 - 8-1/4 lbs (0.2 - 3.8 kg). Hanging hooks can hold up to 1-1/2 lbs (0.7 kg) each.
Carlisle Roll 'N Grip™ Holder System, 18", 8 Hooks - 4073700
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 1/2 in |
| Weight | 3 lbs |
Product Details
| Style | 8 Hooks |
| Type | Broom/Brush Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 4073700 |
| Brand | Carlisle |
Related Products
Accuform Signs Clean & Sweep Store-Board™, Accu-Shield, Red on Black Keep tools and supplies in their designated location. Clean & Sweep Store-Boards™ are ideal for non-food contact or general maintenance. Features: Two-ply, polycarbonate plastic with industrial-strength backing Resists fading, chemicals, corrosion, abrasions, cracking, and chipping Non-glare reverse and subsurface print encapsulated by permanently bonded embossed poly surface making it an ideal choice for indoor or outdoor use Rounded corners and 1/4" mounting holes on most sizes, will be adjusted for larger ...
Carlisle Roll 'N Grip™ Replacement Rollers, Black, 2 Rollers/Pack, 12 Packs - 4073200 Features: Keeps brooms and brushes handy and secure Racks help prevent damage to bristles, handles, walls, and counters Promotes fast drying of mops and wet broom bristles Comes with a convenient hook that can be used to hang slotted handle tools and brushes (additional hooks and grippers are available by special order) Rack anchor holes are 16" on center (mounting screws included) Quick and easy release and mounting for any length handle
Accuform Signs Clean & Sweep Store-Board™, Ultra Aluma-Lite, Blue on Black Keep tools and supplies in their designated location. Clean & Sweep Store-Boards™ are ideal for non-food contact or general maintenance. Features: Ultra Aluma-Lite™ is a composite plastic bonded with two layers of aluminum making it light-weight, 40% lighter than solid aluminum, but extremely durable Corrosion-, impact-, and UV-resistant making it an ideal choice for indoor or outdoor use .236" thick board measures 68" H x 30" W Service temperature: -60° to 260°F
Designed for wet environments, color code your cleaning tools for distinct purposes. Features: Store-Boards™ create a Critical Control Point in an HACCP Management System, helping to prevent or eliminate a food safety hazard or keep it at a manageable level Prevents cross contamination by keeping specified equipment separate and easily identified Board includes stainless steel hardware Board dimensions: 68-inch H x 30-inch W, sold individually Max-Duty Aluminum is a versatile material that provides the strength of metal yet never rusts Features UV protective coating to prevent ...
Horizon Manufacturing Utility/Sanitation Hook Rack, Blue, 17-1/4, 5 Hooks - 4034 Blue 16 Utility / Sanitation Rack, (5) 2-1/2" Hooks, 17-1/4W x 3H x 3D. BLUE PVC coated 16 5-Hook Rack Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points) Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing food plants & found in chemical plants Hold sanitation brushes & tools together in one area, for one machine, or for one operation One inch spacing from wall allows cleaning behind rack Color coding ...