Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2288353

MPN #: PSB111GNBU

Accuform Signs Wet Zone Store-Board™, Accu-Shield, Green on Blue

Product Description
Designed for wet environments, color code your cleaning tools for distinct purposes.

Features:
  • Store-Boards™ create a Critical Control Point in an HACCP Management System, helping to prevent or eliminate a food safety hazard or keep it at a manageable level
  • Prevents cross contamination by keeping specified equipment separate and easily identified
  • Board includes stainless steel hardware
  • Board dimensions: 68-inch H x 30-inch W, sold individually
  • Two-ply, polycarbonate plastic with industrial-strength backing
  • Resists fading, chemicals, corrosion, abrasions, cracking, and chipping
  • Non-glare reverse and subsurface print encapsulated by permanently bonded embossed poly surface making it an ideal choice for indoor or outdoor use
  • Rounded corners and 1/4" mounting holes on most sizes, will be adjusted for larger sizes
  • Service temperature: polycarbonate at -60° to 260°F; backing -40° to 176°F


PRICE
$1,089.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight20.7 lbs
Thickness0.189 in

Product Details

Temperature RangePolycarbonate at -60° to 260°; Backing -40° to 176° °F
MaterialAccu-Shield
ColorGreen on Blue
Manufacturers Part NumberPSB111GNBU
BrandAccuform