Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust Bullet Standard Formula Rust Inhibitive Coating Gallon Can 4/Case - RB14-C4

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Rust Bullet Standard Formula Rust Inhibitive Coating Gallon Can 4/Case - RB14-C4

Item #: WBB1955772

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $659.96 Save up to 10%
Price: $ 596.00
Product Information
Customer Review
Product Q&A
Accessories
Rust Bullet Standard Formula Rust Inhibitive Coating Gallon Can 4/Case - RB14-C4

Industrial Strength Rust Inhibitive Coating. A one part, simple to apply, low maintenance, super tough, high performance rust inhibitive coating. Metallic gray in color. Covers approx. 400 sq. ft. per coat - minimum 2 coat application required. Rust Bullet Coatings may be applied by brush, roller, or spray equipment.

Documents

Documents are in PDF format

Product Specifications

    • BRANDRust Bullet
    • DESCRIPTIONStandard Formula Coating
    • PACKAGE QUANTITY4
    • SIZE1 gal.
    • SIZE TYPECan
    • TYPERust Preventive/Remover
    • COVERAGE400 Square Feet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!