WD-40® Multi-Use Aerosol Lubricant - 2.75 oz. Handy Aerosol Can - 490358 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
WD-40® Multi-Use Product cleans, protects, and lubricates. Protects metal from rust and corrosion, penetrates stuck parts, displaces moisture and lubricates almost anything. It even removes grease, grime and more from most surfaces. Dissolves adhesives, allowing for easy removal of labels, tape, stickers and excess bonding material. Ideal for small to medium sized jobs. 50-State VOC Compliant.
PRICE
$59.03 Sold in packages of 12 / $4.92 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.75 oz |
Product Details
| Lubricant Type | Synthetic |
| Size Type | Aerosol Can |
| Package Quantity | 12 |
| Description | Multi-Use Lubricant |
| Manufacturers Part Number | 490358 |
| Brand | WD-40 |