Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Floor Burnishers

Floor burnishers are machines used for polishing hard floors to promote a clean surface free of debris, dirt, or spills and to reduce the possibilities of accidents due to trips and falls. They come in different models, including corded, battery-powered, propane, and ride-on battery-powered models. They have high-speed rotating pads that deliver a smooth and glossy finish. Floor burnishers are suitable for different floor types and sizes and are ideal for schools, hospitals, and other commercial spaces.
Filters

Corded Floor Burnishers

Corded Floor Burnishers
Our corded floor burnishers are powerful and efficient machines for quick buffing and polishing of hard surfaces. They come in different models for high or low-speed operations and with adjustable ergonomic handles for operator comfort. Built with heavy-duty steel, these floor burnishers offer durability for demanding tasks. Choose from various sizes to suit your specific application.
CompareImageCleaning WidthBrush Motor RPMHorsepowerTypeBrandPriceModel # Related Products
Global Industrial™ 20" Floor Burnisher W/ Dust Control
20 in
1800 rpm
1.5 HP
Dust Control
Global Industrial
$1,199.00
Ships Same Day
WB641311
 Global Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 20" Burnishing Pad, Pink, 5 Per Case
Global Industrial™ 20" Floor Burnisher
20 in
1500 rpm
1.5 HP
High Speed
Global Industrial
$1,199.00WB641310 Global Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 20" Burnishing Pad, Pink, 5 Per Case
Powr-Flite® Floor Burnisher 1.5 HP 20" Pad 2000 Rpm Pad Speed - NM2000
20 in
2000 rpm
1.5 HP
Ultra High Speed
Powr-Flite
$2,089.00WB239548 Global Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange
Koblenz B-1500-FP N 20" Burnisher, Floating Handle, 1.5HP, 1500 RPM, 120V, 50' Cord
20 in
1500 rpm
1.5 HP
Floating Handle
Koblenz
$1,525.00WBB3072029 Global Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange
Koblenz B-1500-P N 20" Burnisher, Fixed Handle, 1.5HP, 1500 RPM, 120V, 50' Cord
20 in
1500 rpm
1.5 HP
Fixed Handle
Koblenz
as low as

$1,449.00

Save $126.00 (8%)
WBB3072028 Global Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange
Nilfisk Advance Advolution™ 20 Electric Floor Burnisher, 1.5 HP
20 in
1500 rpm
1.5 HP
Cord Electric Burnisher
Advance Commercial
$3,719.00WBB3133401 Global Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange
Powr-Flite® Floor Burnisher 1.5 HP 20" Pad 1600 Rpm Pad Speed - NM1600
20 in
1600 rpm
1.5 HP
High Speed
Powr-Flite
$2,139.00WB239547 Global Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange
Powr-Flite® 1.5 HP 20" Pad 1600 RPM Burnisher - Metal - C1600-3
20 in
1600 rpm
1.5 HP
High Speed
Powr-Flite
$2,339.00WB261172 Global Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Floor Cleaning Kit, Floor Cleaner & Finish, 1 Gallon Bottles, 2/Case
Koblenz B-1500-FC N 20" Burnisher w/ Dust Control, Floating Handle, 1.5HP, 1500 RPM, 120V, 50' Cord
20 in
1500 rpm
1.5 HP
Floating Handle Burnisher
Koblenz
$2,499.00
Ships Same Day
WBB3072031
 Global Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange
Nilfisk Advance Advolution™ 20XP Electric Floor Burnisher, 1.5 HP
20 in
2000 rpm
1.5 HP
Cord Electric Burnisher
Advance Commercial
$4,225.00WBB3133402 Global Industrial™ 20" Burnisher Pad, High Freq., Soft to Medium Finish - 5 Per CaseGlobal Industrial™ Ultra High Speed Floor Finish, 1 Gallon Bottle, 4/CaseGlobal Industrial™ 50 Ft. Outdoor Extension Cord, 14/3 Ga, 15A, Orange

Battery Powered Floor Burnishers

Battery Powered Floor Burnishers
Experience ultimate convenience and efficiency with our Battery Powered Floor Burnishers. They offer unrestricted maneuverability with extended runtime and consistent performance from long-lasting batteries. Achieve outstanding floor shine effortlessly using our powerful and reliable battery burnishers.

Propane Floor Burnishers

Propane Floor Burnishers
Our Propane Floor Burnishers are ideal for efficient floor maintenance in larger commercial areas. These floor burnishers deliver a high-gloss finish without the time and labor of waxing. With easy maneuverability and advanced dust-free operation, they ensure pristine floor maintenance. Propane floor burnishers are built with high-grade steel for durability and are suited for heavy-duty usage.

Ride-On Battery Powered Floor Burnishers

Ride-On Battery Powered Floor Burnishers
Maximize efficiency with our ride-on battery-powered floor burnishers. These comfortable ride-on burnishers cover large areas, and are ideal for large-scale floor maintenance. Powered by advanced battery technology, these floor burnishers offer impressive performance and extended runtime. Achieve outstanding floor shine with ease using our ride-on floor burnishers.
Stand-On Battery Powered Floor Burnishers

Stand-On Battery Powered Floor Burnishers

How to Choose the Right Floor Burnisher

Floor burnishers help maintain the appearance of finished hard floors in commercial, institutional, and industrial facilities. Using high-speed rotating pads, these machines restore gloss, improve floor appearance, and support ongoing floor maintenance programs in high-traffic environments.

Floor burnishers are commonly used in schools, healthcare facilities, office buildings, retail stores, airports, and other facilities where maintaining finished floors is an important part of facility care.

How Floor Burnishers Support Floor Maintenance

Floor burnishers are designed for maintaining finished hard floors where consistent appearance and surface condition are important. Their high-speed operation helps restore shine and maintain floor finishes between more intensive maintenance procedures.

Floor burnishers are typically used as part of routine floor care programs for surfaces such as:

  • Vinyl Composition Tile (VCT)
  • Luxury Vinyl Tile (LVT)
  • Linoleum
  • Finished concrete
  • Other finished hard floor surfaces

Types of Floor Burnishers

Floor burnishers are available with different power options to support various facility sizes, layouts, and maintenance requirements. The right option depends on operating conditions, mobility needs, and how frequently the equipment will be used.

Corded Floor Burnishers

Corded floor burnishers provide continuous power for facilities with accessible electrical outlets and consistent floor maintenance schedules.

They are commonly used for:
  • Routine floor care programs
  • Scheduled burnishing applications
  • Medium-sized commercial spaces
  • Facilities where uninterrupted operation is important

Battery-Powered Floor Burnishers

Battery-powered floor burnishers provide greater mobility by eliminating the need for a power cord during operation.

They are a good option for:
  • Areas with frequent foot traffic
  • Facilities with furniture or obstacles
  • Spaces where cord management is difficult
  • Applications requiring increased operator flexibility

Propane Floor Burnishers

Propane floor burnishers are designed for larger open areas where extended operating time and productivity are important considerations.

They are commonly used in:
  • Large retail facilities
  • Airports
  • Convention centers
  • Educational campuses
  • Other large commercial spaces

Floor Burnisher vs. Floor Buffer

Although the terms are sometimes used interchangeably, floor burnishers and floor buffers are designed for different maintenance tasks.

Floor Buffers

Floor buffers typically operate at lower speeds and are commonly used for:

  • Cleaning
  • Scrubbing
  • Spray buffing
  • Surface preparation

Floor Burnishers

Floor burnishers operate at higher speeds and are designed to:

  • Restore gloss
  • Maintain floor finishes
  • Improve the appearance of finished floors
  • Support routine floor care programs

Choosing between a floor buffer and a burnisher depends on whether the goal is cleaning, surface preparation, or maintaining floor appearance.

How to Choose a Floor Burnisher

Consider Facility Size and Layout

The size and layout of the facility can influence burnisher selection. Smaller spaces may require equipment that is easy to maneuver and store, while larger facilities may prioritize productivity, coverage, and longer operating periods.

Consider:
  • Total floor area
  • Traffic levels
  • Available storage space
  • Furniture, fixtures, or other obstacles

Evaluate Burnishing Frequency

Facilities with daily or weekly floor maintenance programs may require equipment designed for frequent operation.

Consider:
  • Maintenance schedules
  • Staffing requirements
  • Floor traffic levels
  • Desired floor appearance standards

Consider Mobility Requirements

Facilities with crowded layouts, furniture, shelving, or frequent pedestrian traffic may benefit from equipment that allows easier movement.

Mobility can be especially important in:
  • Schools
  • Hospitals
  • Office buildings
  • Retail environments

Choose the Right Burnishing Pad

Burnishing performance depends on both the machine and the pad being used.

Pad selection may depend on:
  • Floor finish type
  • Desired gloss level
  • Floor condition
  • Maintenance frequency
  • Equipment specifications

Using the appropriate pad helps support consistent results and efficient floor care.

Benefits of Floor Burnishers

Floor burnishers can help facilities:

  • Maintain consistent floor appearance in high-traffic areas
  • Restore gloss to finished hard floors
  • Support regular floor maintenance programs
  • Reduce the need for more frequent floor restoration
  • Improve efficiency of routine floor care operations

Common Applications

Floor burnishers are commonly used in:

  • Schools and universities
  • Healthcare facilities
  • Office buildings
  • Retail stores
  • Airports
  • Hospitality facilities
  • Government buildings
  • Convention centers
  • Commercial facilities with finished hard floors

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What is the difference between a floor burnisher and a floor buffer?

Floor burnishers operate at higher speeds and are designed to restore gloss and maintain finished floors. Floor buffers typically operate at lower speeds and are commonly used for cleaning, scrubbing, and surface preparation.

What type of floor can be burnished?

Floor burnishers are commonly used on finished hard floor surfaces such as VCT, LVT, linoleum, finished concrete, and other floors maintained with a floor finish system.

Are battery-powered floor burnishers better than corded models?

The best option depends on the facility and application. Battery-powered models provide greater mobility, while corded machines offer continuous operation without requiring battery charging.

Are propane floor burnishers suitable for large facilities?

Propane floor burnishers are often selected for large open spaces because they provide extended operation without requiring a power cord.

What RPM should a floor burnisher have?

Floor burnishers typically operate at higher speeds than standard floor machines. The appropriate RPM depends on the floor finish, pad type, and manufacturer's recommendations for the equipment and surface.

How often should floors be burnished?

Burnishing frequency varies based on foot traffic, facility type, floor finish, and appearance requirements. High-traffic facilities often include burnishing as part of their regular floor maintenance schedules.