Powr-Flite® Millenium Roto-Molded Floor Machine, 20" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
Style A Durable Rotational Molded One-Piece House with 20" Brush
Versatile and hard working with the power needed for all floor maintenance jobs Stripping, scrubbing, scraping, grinding, shampooing, bonnet cleaning, all in one machine Durable rotational molded one-piece housing that absorbs vibration and controls torque for easy operator control. 1.5 HP motor with 175 RPM pad speed. Safety lock-out on handle with easy access thumb action control. Features include heavy-duty all steel triple planetary transmission, 5" non-marring wheels and a 50'' L power cord. PAD DRIVER SOLD SEPARATELY..
Versatile and hard working with the power needed for all floor maintenance jobs Stripping, scrubbing, scraping, grinding, shampooing, bonnet cleaning, all in one machine Durable rotational molded one-piece housing that absorbs vibration and controls torque for easy operator control. 1.5 HP motor with 175 RPM pad speed. Safety lock-out on handle with easy access thumb action control. Features include heavy-duty all steel triple planetary transmission, 5" non-marring wheels and a 50'' L power cord. PAD DRIVER SOLD SEPARATELY..
PRICE
$1,519.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 109 lbs |
| Cord Length | 50' |
| Cleaning Width | 20 in |
Product Details
| Assembly Required | No |
| Type | Floor Machine |
| Horsepower | 1.5 HP |
| Color | Gray |
| Drive System | Pad Assist |
| Power Source | Corded |
| Material | Plastic |
| Description | Floor Machine |
| Manufacturers Part Number | NM201HD |
| Brush Motor RPM | 175 rpm |
| Brand | Powr-Flite |