Powr-Flite® Floor Machine, 20" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
Versatile and hard working with the power needed for all floor maintenance jobs Stripping, scrubbing, scraping, grinding, shampooing, bonnet cleaning, all in one machine with all metal base that is long lasting and durable. 1.5 HP motor with 175 rpm pad speed. Safety lock-out on handle with easy access thumb action control. Features include heavy-duty all steel triple planetary transmission, 5" non-marring wheels and 50' L power cord. PAD DRIVER SOLD SEPARATELY.
PRICE
$1,469.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 105 lbs |
| Cord Length | 50' |
| Cleaning Width | 20 in |
Product Details
| Assembly Required | No |
| Type | Floor Machine |
| Horsepower | 1.5 HP |
| Color | Gray |
| Drive System | Pad Assist |
| Power Source | Corded |
| Material | Metal |
| Description | Floor Machine |
| Manufacturers Part Number | C201HD |
| Brush Motor RPM | 175 rpm |
| Brand | Powr-Flite |