Floor Burnishers
Most Relevant
Floor burnishers are machines used for polishing hard floors to promote a clean surface free of debris, dirt, or spills and to reduce the possibilities of accidents due to trips and falls. They come in different models, including corded, battery-powered, propane, and ride-on battery-powered models. They have high-speed rotating pads that deliver a smooth and glossy finish. Floor burnishers are suitable for different floor types and sizes and are ideal for schools, hospitals, and other commercial spaces.
Filters
Availability
Cleaning Width
Brand
Certifications
Length
Voltage
Corded Floor Burnishers

Our corded floor burnishers are powerful and efficient machines for quick buffing and polishing of hard surfaces. They come in different models for high or low-speed operations and with adjustable ergonomic handles for operator comfort. Built with heavy-duty steel, these floor burnishers offer durability for demanding tasks. Choose from various sizes to suit your specific application.
| Compare | Image | Cleaning Width | Brush Motor RPM | Horsepower | Type | Brand | Price | Model # | Related Products | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 20 in | 1800 rpm | 1.5 HP | Dust Control | Global Industrial | $1,199.00 | Ships Same Day WB641311 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 1500 rpm | 1.5 HP | High Speed | Global Industrial | $1,275.00 | Ships Same Day WB641310 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 1500 rpm | 1.5 HP | Floating Handle | Koblenz | $1,525.00 | WBB3072029 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 1600 rpm | 1.5 HP | High Speed | Powr-Flite | $2,339.00 | WB261172 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 2000 rpm | 1.5 HP | Ultra High Speed | Powr-Flite | $2,089.00 | WB239548 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 2000 rpm | 1.5 HP | Cord Electric Burnisher | Advance Commercial | $4,225.00 | WBB3133402 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 1500 rpm | 1.5 HP | Floating Handle Burnisher | Koblenz | $2,499.00 | Ships Same Day WBB3072031 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 1600 rpm | 1.5 HP | High Speed | Powr-Flite | $2,139.00 | WB239547 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 1500 rpm | 1.5 HP | Cord Electric Burnisher | Advance Commercial | $3,719.00 | WBB3133401 | ![]() | ![]() | ![]() | |||
![]() | 20 in | 1500 rpm | 1.5 HP | Fixed Handle | Koblenz | as low as $1,449.00 Save $126.00 (8%) | WBB3072028 | ![]() | ![]() | ![]() | |||
Battery Powered Floor Burnishers

Experience ultimate convenience and efficiency with our Battery Powered Floor Burnishers. They offer unrestricted maneuverability with extended runtime and consistent performance from long-lasting batteries. Achieve outstanding floor shine effortlessly using our powerful and reliable battery burnishers.
Propane Floor Burnishers

Our Propane Floor Burnishers are ideal for efficient floor maintenance in larger commercial areas. These floor burnishers deliver a high-gloss finish without the time and labor of waxing. With easy maneuverability and advanced dust-free operation, they ensure pristine floor maintenance. Propane floor burnishers are built with high-grade steel for durability and are suited for heavy-duty usage.
Ride-On Battery Powered Floor Burnishers

Maximize efficiency with our ride-on battery-powered floor burnishers. These comfortable ride-on burnishers cover large areas, and are ideal for large-scale floor maintenance. Powered by advanced battery technology, these floor burnishers offer impressive performance and extended runtime. Achieve outstanding floor shine with ease using our ride-on floor burnishers.




















