Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Scarab/Termite XT), 008-0280-00, 1 Pack

WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Scarab/Termite XT), 008-0280-00, 1 Pack

Item #: WBB888818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Scarab/Termite XT), 008-0280-00, 1 Pack

Ultra Flex pad driver required for attaching WerkMaster™ Plug 'N Go™ plate and foam/touch fasteners adapter plate. Includes grommets.

Product Specifications

  • HEIGHT INCHES0.74
  • BRANDWerkMaster
  • CONSTRUCTIONAluminum
  • DESCRIPTION3" Ultra Flex Pad Driver Assembly (Scarab/Termite XT)
  • MANUFACTURERS PART NUMBER008-0280-00
  • PACKAGE QUANTITY1
  • TYPEPad Driver Assembly
  • WIDTH INCHES3
  • DEPTH INCHES3
  • DISC SIZE INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ MOHS Hardness Pick Replacement Tip #6, 007-0028-00, 1 Pack

Item #: B888832

Not Yet Rated

Usually ships in 2 to 5 days

$24.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Scarab/Termite XT), 008-0280-00, 1 Pack

WerkMaster™ 3" Ultra Flex Pad Driver Assembly (Scarab/Termite XT), 008-0280-00, 1 Pack

Item #: WBB888818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant