- Minuteman 170 Automatic Floor Scrubber (Battery)
- Minuteman 200 Floor Scrubber (Battery)
- Tennant 5200
- Tennant 800 Gas_LP (SN 004000-008466)
- Tennant 8410
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance Convertamatic 200B, 200BD
- Nilfisk/Advance Convertamatic 240LX
- Nilfisk/Advance Convertamatic 260B
- Nilfisk/Advance Convertamatic 265LX
- Clarke Encore S2426, L2426, S2426 OBC, L2426 OBC
- IPC Eagle F36B
- Viper Fang 20 & 20T
- Nobles Speed Scrub 1701, 2100, 2400
- Nobles Speed Scrub 2001 Battery
- Nobles Speed Scrub 3
- Nobles Speed Scrub 300
- Nobles Speed Scrub 500
- Tennant T3 (SN 00000000-10309874)
- Tennant T3 (SN 10309875-XXXXXXXX)
- Tennant T3, T3+ (S/N 10477736- )
- Tennant T300e (SN 10000000-20000000)
- Tennant T3e
- Tennant T500e (SN 10000000-20000000)
- Tennant T500e (SN 30000000-40000000)
- Aztec The ProScrub
Replacement Vac Motor - TD For Alto/Clarke 31129
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Vac Motor : VMax V-Series |
| Manufacturers Part Number | GVMT02402V |
| Voltage | 24 V |
| Part Type | Vac Motor |
| Brand | Gofer Parts |