Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Breaker Panel Pigtail, 3 Phase, 250V, 30A, 540-0242-00, 1 Pack

WerkMaster™ Breaker Panel Pigtail, 3 Phase, 250V, 30A, 540-0242-00, 1 Pack

Item #: WBB888356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WerkMaster™ Breaker Panel Pigtail, 3 Phase, 250V, 30A, 540-0242-00, 1 Pack

Length of power cord with 250 volt, 30 amp plug at one end and bare leads at the other for installation into a breaker panel by a certified electrician.

Product Specifications

  • HEIGHT INCHES5
  • BRANDWerkMaster
  • CONSTRUCTIONRubber/Copper/Plastic
  • DESCRIPTIONBreaker Panel Pigtail, 3 Phase, 250V, 30A
  • MANUFACTURERS PART NUMBER540-0242-00
  • PACKAGE QUANTITY1
  • TYPEBreaker Panel Pigtail
  • WIDTH INCHES16
  • DEPTH INCHES5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WerkMaster™ MOHS Hardness Test Kit, 007-0006-00, 1 Pack

Item #: B888767

(1)

Usually ships in 2 to 5 days

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Breaker Panel Pigtail, 3 Phase, 250V, 30A, 540-0242-00, 1 Pack

WerkMaster™ Breaker Panel Pigtail, 3 Phase, 250V, 30A, 540-0242-00, 1 Pack

Item #: WBB888356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant