Take 15% off your entire order!

Offer applied at checkout

WerkMaster™ Ext Cord, 3 Phase, 8/4, 250V, 50A, Nonmarking Cable, 540-0263-00, 1 Pack

WerkMaster™ Ext Cord, 3 Phase, 8/4, 250V, 50A, Nonmarking Cable, 540-0263-00, 1 Pack

Item #: WBB888528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $819.00

$136.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $819.00 or save 5% on purchase.

Quantity

Customers Also Viewed

WerkMaster™ Ext Cord, 3 Phase, 8/4, 250V, 50A, Nonmarking Cable, 540-0263-00, 1 Pack

50 foot three phase 250 volt 50 amp extension cord.

Product Specifications

  • HEIGHT INCHES10
  • BRANDWerkMaster
  • CONSTRUCTIONRubber/Copper/Plastic
  • DESCRIPTIONExt Cord, 3 Phase, 8/4, 250V, 50A, Nonmarking Cable
  • MANUFACTURERS PART NUMBER540-0263-00
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH50 Ft
  • TYPEExtension Cord
  • WIDTH INCHES20
  • DEPTH INCHES20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle Scrape-Away Concrete Floor Scraper 17" Stainless Steel - 361700CC

Item #: B2193969

Not Yet Rated

Usually ships in 3 to 6 days

$935.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WerkMaster™ Ext Cord, 3 Phase, 8/4, 250V, 50A, Nonmarking Cable, 540-0263-00, 1 Pack

WerkMaster™ Ext Cord, 3 Phase, 8/4, 250V, 50A, Nonmarking Cable, 540-0263-00, 1 Pack

Item #: WBB888528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant