Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Beige W/ Rain Bonnet Lid

UltraPlay 36 Gallon UltraBlue Lexington Receptacle w/Rain Bonnet Lid & Liner - LX-36RB-UBL

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

UltraPlay 36 Gallon UltraBlue Lexington Receptacle w/Rain Bonnet Lid & Liner - LX-36RB-UBL

Item #: WBB1587964

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $985.00 Save up to 9%
Price: $ 895.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraPlay 36 Gallon UltraBlue Lexington Receptacle w/Rain Bonnet Lid & Liner - LX-36RB-UBL

The Lexington Trash Receptacle coordinates with any bench that has slat patterns. 1/8" x 2" steel flat bar. All MIG welded frame. Only available in powder-coat finish and all stainless steel hardware. Rain bonnet lid and plastic liner included. Kits to convert to Inground (IG) or Surface Mount (SM) available (sold separately). 1 year limited warranty.

Product Specifications

    • WIDTH INCHES31-1/2
    • DEPTH INCHES31-1/2
    • HEIGHT INCHES44-5/8
    • COLOR FINISHUltraBlue
    • CONSTRUCTIONSteel
    • LIDRain Cover
    • LINERPlastic
    • MANUFACTURERS PART NUMBERLX-36RB-UBL
    • TYPELexington
    • WEIGHT LBS130
    • BRANDUltraPlay
    • CAPACITY GALLONS36
    • DIAMETER INCHES--
    • LID COLORUltraBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!