Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Green Wave

UltraPlay 55 Gallon Fiesta Trash Receptacle, Brown - FB-55-BRN

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

UltraPlay 55 Gallon Fiesta Trash Receptacle, Brown - FB-55-BRN

Item #: WBB1588009

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 425.95
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay 55 Gallon Fiesta Trash Receptacle, Brown - FB-55-BRN

Metal Trash Receptacles with Fiesta (FB) pattern. 55 gallon (36-1/2"H x 26-1/2"W) receptacle with optional plastic liner (PL-55) and 5 different lid styles available (sold separately). Portable with mounting options available (sold separately). All MIG welded unit with thermoplastic finish. 5 year limited warranty.

Product Specifications

    • WIDTH INCHES23-1/4
    • DEPTH INCHES23-1/4
    • HEIGHT INCHES29-3/4
    • COLOR FINISHBrown
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFB-55-BRN
    • STYLEFiesta
    • WEIGHT LBS132
    • CAPACITY GALLONS55
    • BRANDUltraPlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed