Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Swing Top, Black - M3600-R-SWT-BK

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Swing Top, Black - M3600-R-SWT-BK

Item #: WBB1666679

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 656.00
Product Information
Customer Review
Product Q&A
Accessories
Oakley 36 Gallon Decorative Slatted Steel Receptacle w/Swing Top, Black - M3600-R-SWT-BK

Metal receptacle with swing top lid. Made of durable flat-bar steel to defer graffiti. Decorative band at top adds style to durability. Comes with leveling feet, plastic liner, lid attachment kit and anchor kit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

    • HEIGHT INCHES45-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LIDSwing Top
    • LINERPlastic
    • MANUFACTURERS PART NUMBERM3600-R-SWT-BK
    • TYPEOakley
    • WEIGHT LBS97
    • DESCRIPTIONReceptacle
    • DIAMETER INCHES28
    • CAPACITY GALLONS36
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed