discount codeFree shipping over 300

Applied at checkout

Wydman 36 Gallon Slatted Steel Receptacle w/Dome Top, Silver - WC3600-DT-SLV

Wydman 36 Gallon Slatted Steel Receptacle w/Dome Top, Silver - WC3600-DT-SLV

Item #: WBB1666638

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $743.00

Quantity

Popular item in this category

Customers Also Viewed

Wydman 36 Gallon Slatted Steel Receptacle w/Dome Top, Silver - WC3600-DT-SLV

Heavy duty steel receptacle with dome top lid. Made of flat bar steel to defer graffiti. Comes with leveling feet, anchor kit, lid attachment kit and rigid plastic liner. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES41.0
  • COLOR FINISHSilver
  • CONSTRUCTIONSteel
  • LIDDome Top
  • LINERPlastic
  • MANUFACTURERS PART NUMBERWC3600-DT-SLV
  • TYPEWydman Series
  • WEIGHT LBS135
  • DESCRIPTIONReceptacle
  • DIAMETER INCHES28-1/2
  • BRANDWitt Industries
  • CAPACITY GALLONS36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wydman 36 Gallon Slatted Steel Receptacle w/Dome Top, Silver - WC3600-DT-SLV

Wydman 36 Gallon Slatted Steel Receptacle w/Dome Top, Silver - WC3600-DT-SLV

Item #: WBB1666638

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top