Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Witt Wydman 36 Gallon Slatted Steel Swing Top Receptacle, Black - WC3600-SWT-BK
See all 96 items in product family

Witt Wydman 36 Gallon Slatted Steel Swing Top Receptacle, Black - WC3600-SWT-BK

Item #: WBB1928745

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 775.00
Product Information
Customer Review
Product Q&A
Accessories
Wydman 36 gallon slatted steel receptacle. Heavy duty steel receptacle with swing top lid. Made of flat bar steel to defer graffiti. Comes with leveling feet, anchor kit, lid attachment kit and rigid plastic liner. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

    • HEIGHT INCHES44
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LIDSwing Top
    • LINERPlastic
    • MANUFACTURERS PART NUMBERWC3600-SWT-BK
    • TYPEWydman Series
    • DESCRIPTIONReceptacle
    • DIAMETER INCHES28-1/2
    • CAPACITY GALLONS36
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!