Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multi Stream Recycling Cans & Stations

Multi Stream Recycling Cans & Stations are designed to separate recyclables by type to make collection easier for different materials. Can be used for offices, warehouses, breakrooms, indoor venues, and commercial spaces. Multi stream system cans can be customized to create different types of recycling stations. Mutli stream recycling stations come preconfigured with multiple openings for a variety of recyclables. Single cans with multi-stream lids and dual stream step cans provide a compact recycling solution.
303 Results

Metal Multi-Stream System Cans

Metal Multi-Stream System Cans
Metal multi-stream system cans facilitate sorting trash and different types of recyclables. Receptacles are color coded by type for easy visual identification including organic waste, paper, plastic, glass, trash and metal. Set up a row of cans depending on your recycling program’s needs.
CompareImageCapacityContainer MarkingsNumber of OpeningsLid TypeColorBrandModel #Price
Global Industrial™ Square Recycling/Trash Can with Waste Lid, 36 Gallon, Black
36 gal
Decals Included
1
Flat Waste Lid
Global Industrial
Ships Same Day
WB641616WBK
as low as

$245.95

Save $20.00 (8%)
Global Industrial™ Square Recycling/Trash Can w/ Waste Lid, 28 Gallon, Blue
28 gal
Decals Included
1
Flat Waste Lid
Global Industrial
Ships Same Day
WB641614WBL
as low as

$195.95

Save $14.00 (7%)
Global Industrial™ Square Recycling Can with Mixed Recycling Lid, 28 Gallon, Blue
28 gal
Decals Included
1
Flat Mixed Recycling Lid
Global Industrial
Ships Same Day
WB641614RBL
as low as

$195.95

Save $14.00 (7%)
Global Industrial™ Square Recycling Can with Mixed Recycling Lid, 36 Gallon, Blue
36 gal
Decals Included
1
Flat Mixed Recycling Lid
Global Industrial
Ships Same Day
WB641616RBL
as low as

$379.95

Save $36.00 (9%)
Global Industrial™ Square Recycling Can with Mixed Recycling Lid, 32 Gallon, Blue
32 gal
Decals Included
1
Flat Mixed Recycling Lid
Global Industrial
Ships Same Day
WB641615RBL
as low as

$259.95

Save $20.00 (7%)
Global Industrial™ Square Recycling/Trash Can with Waste Lid, 32 Gallon, Blue
32 gal
Decals Included
1
Flat Waste Lid
Global Industrial
Ships Same Day
WB641615WBL
as low as

$209.95

Save $16.00 (7%)
Witt Industries Recycling Can, 28 Gallon, Charcoal
28 gal
Recycle
1
Recycling Lid
Charcoal
Witt Industries
WB261620CH$309.95
Rubbermaid® Configure Decorative Steel Trash Can, Landfill Lid, 23 Gallon, Grey Stenni
23 gal
Landfill
1
Flat Open Lid
Gray
Rubbermaid
WBB2264099$1,375.00
Witt Industries Trash Can, 36 Gallon, Charcoal
36 gal
Waste
1
Recycling Lid
Charcoal
Witt Industries
WB261624CH$425.95
Busch Systems Wire Event Container - Waste/Mixed Recyclables - 32 Gallons - Black/Blue - 104140
32 gal
-
-
-
Busch Systems
WBB2310003$399.95
Showing 1-10 of 49 results

Composite Multi-Stream Recycling Stations

Composite Multi-Stream Recycling Stations
Resistant to dents, damage, corrosion, and extreme temperatures, composite recycling stations are durable with a long service life. Additionally, since the color is part of the material there is no paint or finish that can flake or degrade. Composite recycling stations come in an array of configurations to support your needs.
Showing 1-10 of 19 results

Plastic Slim Multi-Stream Recycling Stations

Plastic Slim Multi-Stream Recycling Stations
Strong, durable, and economic, with multiple options of colors and configurations, plastic recycling stations are an easy choice for most applications. Their slim design allows you to maintain your multi-stream recycling program even when space is limited and at a premium.
Showing 1-10 of 47 results

Metal Multi-Stream Recycling Stations

Metal Multi-Stream Recycling Stations
Metal recycling stations are usually made of steel or aluminum, and are more durable than comparable plastic models with higher load capacity and better dent-resistance. They can be powder coated with highly customizable colors & patterns that will be resistant to shipping & scratching, and at the end of their service lives can, themselves, be recycled.
Showing 1-10 of 47 results

Metal Decorative Multi-Stream Recycling Cans

Metal Decorative Multi-Stream Recycling Cans
The ease that metal can be customized makes it ideal for producing decorative shapes & styles that elevate simple recycling cans to elegant pieces that accentuate spaces. Just like traditional metal cans, decorative bins are usually made of steel or aluminum that can be powder coated to make them resistant to shipping & scratching, and at the end of their service lives can be recycled.
Showing 1-10 of 14 results

Plastic Multi-Stream System Cans

Plastic Multi-Stream System Cans
Stream-specific recycling cans allow you to build a custom recycling station based on your individual program. Strong, durable, and economic, with multiple options of colors & configurations, plastic recycling stations are an easy choice for most applications.
Showing 1-10 of 43 results

Plastic Multi-Stream Recycling Stations

Plastic Multi-Stream Recycling Stations
Strong, durable, and economic, with multiple options of colors and configurations, plastic recycling stations are an easy choice for most applications. Allows for the disposal of organic waste, paper, plastic, glass, trash and metal.
Showing 1-10 of 41 results

Disposable Multi-Stream Recycling Stations

Disposable Multi-Stream Recycling Stations
Disposable recycling stations are a practical solution for quick and easy recycling in commercial settings. They consist of two or three receptacles made of 100% recyclable polyethylene that is moisture-resistant. These cans are ideal for one-time events, trade shows, and temporary facilities. They are easy to assemble and transport, offering a convenient solution for temporary waste management.

Plastic Slim Multi-Stream System Cans

Plastic Slim Multi-Stream System Cans
Stream-specific recycling cans allow you to build a custom recycling station based on your individual program. Strong, durable, and economic, with several options of colors & configurations, plastic recycling stations are an easy choice for most applications. Their slim design allows you to maintain your multi-stream recycling program even when space is limited and at a premium.
Showing 1-10 of 13 results

Stainless Steel Dual Stream Recycling Cans

Stainless Steel Dual Stream Recycling Cans
Strong, durable, and resistant to corrosion & damage, stainless steel hands-free recycling cans are a great choice in high-traffic areas and outdoor environments with extreme conditions. Stainless steel is also easy to clean & sanitize, making them perfect for clinics, hospitals, and doctor’s offices. Their durability provides a long service life.

Concrete Multi-Stream Recycling Stations

Concrete Multi-Stream Recycling Stations
Concrete recycling stations are heavy-duty containers for waste disposal and recycling. They are made of sturdy concrete and can endure harsh outdoor conditions. Available in different sizes with a clear label for waste sorting, these cans are ideal for outdoor areas such as parking lots, parks, and construction sites. They promote eco-friendly practices, keeping the environment clean and safe.

Metal Slim Multi-Stream Recycling Stations

Metal Slim Multi-Stream Recycling Stations
Metal slim recycling stations are designed allow you to maintain your multi-stream recycling program even when space is limited. The powder-coated steel cans with bright colors help with stream recognition. LDPE liners have handles to assist with easy disposal and prevent leaks.
Showing 1-10 of 22 results