Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175947

MPN #: 105254

Busch Systems Aristata Triple Recycling Station For Cans & Bottles, 45 Gallon Capacity, Glacier

Product Description
The Aristata Series brings style and sophistication to your recycling & waste program.

Features:
  • Elevated style to complement your sophisticated environment
  • Melamine exterior allows for a variety of finishes
  • Beautiful stainless steel lids feature restrictive lead in openings for easy cleaning
  • Patented ergonomic liners offer stress-free servicing and are made from 100% post-consumer recycled content
  • Lid Type: Circle/Slot/Full
Parts Included
1 x Aristata Unit, 3 x Liner, 1 x Can & Bottles Label, 1 x Waste Label, 1 x Paper Label

PRICE
$1,525.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-15/16 in
Depth15 in
Height30 in
Weight65 lbs

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Number of Openings3
ColorWhite
SeriesAristata
LidYes
Capacity45 gal
Lid TypeMulti Stream Lid
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number105254
Indoor/OutdoorIndoor
Accepted MaterialsBottles & Cans, Paper, Trash
Container MarkingsWaste, Cans & Bottle, Paper
ShapeRectangle
BrandBusch Systems