Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149435

MPN #: 28162

Justrite® Coalescing/Carbon Filter with Stainless Disconnect For HPLC Disposal Cans

Product Description
Coalescing/Carbon Filters minimize odor by capturing 99% of liquid particulates released in the form of gaseous vapor. Vent filter is easy to install, snapping conveniently into the "Quick-Disconnect" fitting. A color-changing Carbon Cartridge (top portion) changes from purple to black, as hydrocarbons are absorbed indicating replacement is necessary. The Coalescing Filter (bottom portion) can be reused several times (three or four carbon filter cycles) before replacing. Filters have been designed for use with all two and five-gallon TF, PP and custom-built "Quick-Disconnect" cans.

Features:
  • Minimize odors
  • Easy to install
  • Meet EPA 40 CFR 264.173


PRICE
$281.64

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8 in
Weight1 lbs

Product Details

TypeFilter
MaterialPlastic
Package Quantity1
Manufacturers Part Number28162
Compatible Part/Model NumberJustrite HPLC Cans
BrandJustrite