Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rakes

Rakes are essential garden tools designed to gather leaves, grass clippings, twigs, and other debris from lawns, gardens, and other outdoor surfaces. They can also be used to level uneven soil surfaces in preparation for planting or seeding, ensuring a smooth and well-prepared ground. Rakes are ideal for use in various commercial settings, including landscaping, lawn care, gardening, and ground preparation.
16 Results
Rakes

Rakes

CompareImageHandle TypeHandle LengthHandle MaterialBlade WidthTine ShapeNumber of TinesModel #Price
Ames 8-in Poly Shrub Rake
Straight
43 in
North American Ash
8 in
Angled
-
Ships Same Day
WBB393538
$18.25
Ames 16-Tine Double Play Bow Rake wi/Fiberglass Handle
Straight
57.5 in
Fiberglass
15-3/4 in
Curved
16
Ships Same Day
WBB393536
$27.95
AMPCOĀ® R-10FG Non-Sparking Rake 14-1/4x60-1/4" OAL
-
60.25 in
Fiberglass
14-1/4 in
Straight
14
WBB328864$349.95
Leaf Rake

Leaf Rake

Lute Rake

Lute Rake

Yard Prep Rake

Yard Prep Rake

Garden Rake

Garden Rake