Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Senix

Model # :WBB3788386

MPN #: SCE13-M

Senix 15" Corded Electric Dethatcher & Scarifier Combo, 13 Amp

Product Description
Don't settle for less when it comes to your lawn. This Senix is meticulously crafted to offer superior performance and convenience.

Features:
  • Robust Motor: 13-Amp Turbo Motor provides effortless power allowing for up to 30% faster clearing than manual raking
  • Complete Lawn Revival: 24 spring steel tines rip through thick thatch layers up to 0.4" deep to unblock sunlight, water and nutrients; the 26 stainless slicing blades scarify compacted soil for deeper root growth and greener grass
  • Efficient Cleanup: The 13.2-gallon collection bag captures up to 2x more debris vs standard models
  • Precision Control for Healthier Lawns: The fixed 0.4" working depth safely removes thatch without damaging grass roots
  • Ergonomic Adjustable Handle: Comfortably tackle slopes or uneven terrain
  • Tool-Free Tine/Blade Swap: Switch between dethatching and scarifying with ease
  • Warranty: 3-year limited warranty for peace of mind


PRICE
$195.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in

Product Details

StyleLawn
TypeDethatcher & Scarifier
ColorBlack
Manufacturers Part NumberSCE13-M
BrandSenix

Warranty

Warranty3 yr