Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Senix

Model # :WBB3788385

MPN #: SCE12-L1

Senix 12-5/8" Corded Electric Dethatcher & Scarifier Combo, 12 Amp

Product Description
Elevate your lawn to perfection with the Senix 12.6-Inch Electric Lawn Scarifier and Dethatcher.

Features:
  • Robust Motor: 12-Amp Turbo Motor provides effortless power allowing for up to 30% faster clearing than manual raking
  • Complete Lawn Revival: 27 spring steel tines rip through thick thatch layers up to 0.4" deep to unblock sunlight, water and nutrients; the 20 stainless slicing blades scarify compacted soil for deeper root growth and greener grass
  • Efficient Cleanup: The 8-gallon collection bag captures up to 2x more debris vs standard models
  • Precision Control for Healthier Lawns: The fixed 0.4" working depth safely removes thatch without damaging grass roots
  • Ergonomic Handle: Comfortably tackle slopes or uneven terrain
  • Warranty: 3-year limited warranty for peace of mind


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in

Product Details

StyleLawn
TypeDethatcher & Scarifier
ColorBlack
Manufacturers Part NumberSCE12-L1
BrandSenix

Warranty

Warranty3 yr