Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Step Ladders

Step ladders are portable, free-standing ladders constructed with durable, foldable metal frames. Designed to provide safe access to elevated heights in various settings, they feature an A-frame design for self-support. Some step ladders have steps on both sides, allowing two people to work on a task from a single ladder. Available in Type I, Type IA, and Type IAA duty ratings, industrial step ladders offer stable support for tasks such as stocking, maintenance, and repairs, ensuring worker safety in hard-to-reach spaces
167 Results

Aluminum Step Stands

Aluminum Step Stands
Our aluminum step stands are ideal for any job that requires you to reach higher. Lightweight and easy to transport, these sturdy step stands are made from corrosion-resistant aluminum and feature slip-resistant steps for safety. We offer ladders with 2 or 3 steps and heights that range from 2' to 4-1/2'. Weight capacities are 300 or 375 lbs. OSHA-certified and Type 1AA ladders are available.
CompareImageBrandNumber of StepsWeight CapacityHeight to Top Step/PlatformHeightWidthModel #Price
Little Giant®Jumbo Step Step Stool, Type IAA - Special Duty, 2 Step
Little Giant
2
375 lbs
2' in
24 in
21 in
WBB2304070$179.95
Hailo K30 2 Step Aluminum Folding Step Ladder - 4392-801
Hailo
2
300 lbs
18 in
32-1/4 in
18-1/2 in
WBB1022397$82.95
Little Giant®Safety Step Step Stool, Type IA - Extra Heavy Duty, 3 Step
Little Giant
3
300 lbs
2'2 in
55
21 in
Ships Same Day
WBB753943
$319.95
Little Giant®Safety Step Step Stool, Type IA - Extra Heavy Duty, 2 Step
Little Giant
2
300 lbs
1'5 in
34-13/16
21 in
Ships Same Day
WBB753940
$269.95
Hailo K30 3 Step Aluminum Folding Step Ladder - 4393-801
Hailo
3
300 lbs
27 in
41-1/4 in
18-1/2 in
Ships Same Day
WBB1022398
$97.95
Hailo K95 LivingStep 2-Step Aluminum Folding Step Ladder with Soft Grip Base, 330 lb. Capacity
Hailo
2
330 lbs
47-1/4 in
47-1/4
20-1/2 in
WBB3201677$159.95
Little Giant®Jumbo Step Step Stool, Type IAA - Special Duty, 3 Step
Little Giant
3
375 lbs
24 in
36 in
21 in
Ships Same Day
WBB2304069
$255.95
Hailo Comfort Plus 2 Step Aluminum Folding Step Ladder - 4302-321
Hailo
2
300 lbs
19-1/9 in
46-2/5 in
20-1/5 in
WBB2282279$209.95

Aluminum Step Ladders

Aluminum Step Ladders
Aluminum step ladders provide heavy-duty support and stability for various commercial and industrial tasks. These ladders are designed with wide slip-resistant steps for added stability. Some of our aluminum step ladders also include magnetic trays, tool holders, wheels, and more. The lightweight design makes these ladders easy to move between job sites.
Showing 1-10 of 17 results

Fiberglass Podium & Platform Ladders

Fiberglass Podium & Platform Ladders
Fiberglass podium and platform ladders offer a versatile solution for a range of applications. These lightweight ladders come with wide, stable platforms, ensuring a secure and comfortable work area. With slip-resistant steps and feet, they provide exceptional stability. Compared to aluminum, fiberglass is known for its superior weather resistance, making it a durable and long-lasting choice.
Showing 1-10 of 36 results

Fiberglass Step Ladders

Fiberglass Step Ladders
Our professional-grade fiberglass step ladders provide superior strength and durability and are designed to be used in areas with electricity. The fiberlass material is more durable and long-lasting than aluminum due to its superior weather-resistant nature. These heavy-duty ladders come in various sizes, slip-resistant traction steps, and some include tool trays. ANSI and OSHA-compliant.
Showing 1-10 of 28 results

Dual Access Fiberglass Step Ladders

Dual Access Fiberglass Step Ladders
Dual-access fiberglass step ladders provide a safe, secure way to access hard-to-reach areas. With double-sided access, these ladders are great for two-person jobs or tight industrial workspaces. Frames are made of non-conductive, and corrosion-resistant fiberglass. The fiberglass of the ladders are more durable and long-lasting than aluminum due to its superior weather-resistant nature.
Showing 1-10 of 21 results

Steel Folding Step Ladders

Steel Folding Step Ladders
Steel folding step ladders provide an easy way to access hard-to-reach places. Constructed from heavy-duty steel for strength and durability, these folding step ladders feature a design that stores easily when not in use. These ladders come with 2, 3, or 4 steps and reach from 16" to 6'. Weight capacities range from 300 to 330 lbs. OSHA-certified and Type 1A-rated ladders are available.

Aluminum Podium & Platform Ladders

Aluminum Podium & Platform Ladders
Our aluminum podium and platform ladders are sturdy and lightweight tools used for industrial tasks that require elevated access. Constructed with durable aluminum, these platform ladders can hold 300 or 375 lbs., depending on the model. Ladders have anywhere from 2 to 13 steps and vary in height from 5' to 14'. All aluminum podium ladders are OSHA-compliant and have a Type 1A or 1AA duty rating.
Showing 1-10 of 14 results

Accessories

Accessories
Our step ladder accessories include all of the products you need to keep you organized and safe while using your ladder. We offer a variety of step ladder paint trays, caddies, utility hooks, tool lassos, and utility buckets to keep your tools and supplies within reach on your ladder. Caster kits are also available to help you add mobility to your step ladder.
Showing 1-10 of 31 results

Fiberglass Tripod Step Ladders

Fiberglass Tripod Step Ladders
Fiberglass tripod step ladders are lightweight and durable to ensure optimum stability in tight space. These tripod step ladders feature a single rear rail that fits easily in tight angles and other areas where a regular ladder can't. The fiberlass is more durable and long-lasting than aluminum due to its superior weather-resistant nature.