Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Step Stools

Step stools are designed with 1-3 steps to provide safe and stable access to slightly-elevated heights in a workspace. They feature non-slip step surfaces to increase safety, and are typically lightweight and easy to move. Step stools and ladders are ideal for use in offices, schools, warehouses, and other commercial spaces.
124 Results

Plastic Stationary Step Stools

Plastic Stationary Step Stools
Our plastic stationary step stools are ideal for warehouses, factories, and other industrial workspaces that need a lightweight, stable option for accessing hard-to-reach items. These plastic step stools come with one, two, three, or four steps and can hold up to 500 lbs. Non-slip step surfaces and rubber feet provide stability. Some step stools come with handrails or feature a nestable design.
CompareImageBrandWeight CapacityNumber of StepsColorLengthWidthModel #Price
Global Industrial™ 2 Step Plastic Step Stand, 21"W x 24-1/2"L x 19-1/2"H, Yellow
Global Industrial
500 lbs
2
Yellow
24-1/2 in
21 in
WB641271$119.95
Global Industrial™ 3 Step Plastic Step Stand, 20"W x 28-1/2"L x 33-1/2"H, Yellow
Global Industrial
500 lbs
3
Yellow
36 in
22 in
WB641272as low as

$169.95

Save $10.00 (6%)
Global Industrial™ 1 Step Plastic Step Stand, 19-1/2"W x 13-1/2"L x 12"H, Yellow
Global Industrial
500 lbs
1
13-1/2 in
19-1/2 in
WB641270$79.95
1 Step Plastic Step Stand Long - Blue 66-1/2"W x 26-1/2"D x 10"H - NLST-1 BL
US Roto Molding
500 lbs
1
26-3/4 in
66-1/2 in
WBB2185959$289.95
Vestil™ 1 Step Polyethylene Stool, 13-3/4"L x 19-1/2"W x 11-3/4"H, Yellow
Vestil
500
1
Yellow
13-3/4 in
19-1/2 in
WBB3220356$88.95
2 Step Nestable Plastic Step Stand - Yellow 26"W x 33"D x 20"H - NST-2 YEL
US Roto Molding
500 lbs
2
33 in
26 in
Ships Same Day
WBB2185971
$209.95
Vestil™ Retro Fit Handrail Kit For 3 Step Poly Stool Models,27-9/16"Lx4-3/16"Wx64-1/16"H,Yellow
Vestil
-
3
Yellow
27-9/16 in
4-3/16 in
WBB3220381$129.95
Vestil™ 2 Step Polyethylene Nestable Stool with Handrails, 33"L x 25"W x 57-1/4"H, Yellow
Vestil
500
2
Yellow
33 in
25 in
WBB3220508$289.95
High Country Plastics 1 Step Trailer/RV Entry Step, Gray 14"H - MS-14AG
High Country Plastics
-
1
Gray
21 in
18-3/4 in
WBB2081902$99.95
Vestil™ Retro Fit Handrail Kit For 2 Step Poly Stool Models, 17-1/4"Lx3-3/4"Wx53-1/16"H, Yellow
Vestil
-
2
Yellow
17-1/4 in
3-3/4 in
WBB3220369$105.95
Showing 1-10 of 48 results

Steel Stationary Step Stools

Steel Stationary Step Stools
Steel stationary step stools provide maximum stability and durability for any workplace. Made with heavy-duty steel, these steel step stools feature a non-skid rubber platform and reinforced rubber tips on the legs for stability and safety. Our stationary stools come with one or two steps and with or without handrail. Available products include stackable and MRI-safe stools.
Showing 1-10 of 22 results

Folding Step Ladders & Stands

Folding Step Ladders & Stands
Folding step ladders and stands offer a convenient solution for hard-to-reach jobs like stocking, filing, and more. These step stool ladders are made with durable materials for long-lasting stability and safety. Units feature a top step that's a platform, slip-resistant treads, and wide steps. Step ladders come with two or three steps and can fold flat for convenient storage or transport.

Mobile Step Stands

Mobile Step Stands
Mobile step stools and stands are a portable solution for accessing hard-to-reach items in offices, warehouses, and other commercial work settings. Made with a variety of heavy-duty materials, these mobile step stands and rolling step stools feature spring-loaded casters that provide mobility but retract for stability. Sturdy top steps feature anti-slip or serrated tread for superior safety.
Showing 1-10 of 11 results

Adjustable Height Step Stands

Adjustable Height Step Stands
Adjustable-height step stands provide a sturdy and convenient platform for working at heights. Made with durable steel, these adjustable step stools feature a serrated surface for maximum traction and adjustable legs. Step stands come in various sizes with widths up to 72 in. and weight capacities of 500 lbs. These stands are ideal for retail, construction, warehouse, and other commercial spaces.
Showing 1-10 of 19 results

Aluminum Stationary Step Stools

Aluminum Stationary Step Stools
Our aluminum stationary step stools are the perfect solution for any job that requires extra reach. Made with powder-coated heavy-duty aluminum, these stools are lightweight and easy to transport without sacrificing durability. Aluminum stools feature serrated surfaces and rubber-tipped legs for stability and traction. We also offer surgical step stools specifically designed to be used in ORs.
Showing 1-10 of 13 results

Child Step Stools

Child Step Stools
Children's step stools provide a sturdy and durable boost for kids. These wooden stools feature rounded hand rails on the sides and slip-resistant strips on each step to keep kids safe and secure as they climb up. Stain and water-resistant, our step stools for children are ideal for any classroom, library, or other public kid-friendly space.
Hand Rail Kits

Hand Rail Kits