Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079403

MPN #: 1018862000

Blickman EZ Stacking Stool, Stainless Steel, 18-7/8"W x 13-7/8"D x 6-1/4"H

Product Description
Blickman's EZ stacking stools are made with durable stainless steel and are covered with a non slip rubber treads and feet tips. Create wider platforms with side locks and higher platforms by stacking. Stacking also allows compact storage solutions. Blickman's corresponding EZ Stacking Stool Dolly allows for easy transportation.

Features:
  • One 6 1/2" step
  • Black non slip rubber treads and feet tips
  • Lock side to side
  • Stack top to bottom


PRICE
$325.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/8 in
Width18-7/8 in
Height6-1/4 in
Weight Capacity300
Seat Height18-7/8W x13-7/8D x 6-1/4H in

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps1
ColorStainless Steel
Material304 Stainless Steel/Rubber
DescriptionEZ Stacking Stool
Package Quantity1
Manufacturers Part Number1018862000
BrandBlickman

Warranty

WarrantyLifetime Limited