Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079391

MPN #: 1017763100

Blickman Donnelly Foot Stool 24"W x 16"H x 16"D w/Handrail MRI Safe

Product Description
Blickman's MR Donnelly Double Step Foot Stool is made out of all stainless steel construction and consists of two steps with non slip rubber treads and feet tips. This foot stool includes an H brace for additional reiforcement and a 41" tall front facing handrail for additional user support. This product is MR Conditional Approved.

Features:
  • One 9" step
  • Black non slip rubber treads & feet tips
  • H brace for reinforcement
  • 41" tall front facing handrail
  • Base Step: 24" x 16" and 8" off the ground
  • Top Step: 24" x 8" and 15 3/4" off the ground
  • MR Conditional approved
  • Handrail


PRICE
$1,599.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width24 in
Height16 in
Weight Capacity350 lbs

Product Details

Assembly RequiredYes
TypeStationary
Number of Steps2
ColorStainless Steel
Material304 Stainless Steel/Rubber
DescriptionDonnelly Foot Stool
Package Quantity1
Manufacturers Part Number1017763100
BrandBlickman

Warranty

WarrantyLifetime Limited