Take 15% off your entire order!

Offer applied at checkout

Pawling's Pro-Tek® Hid-N-Lok® Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Terra Cotta

Pawling's Pro-Tek® Hid-N-Lok® Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Terra Cotta

Item #: WBB766612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $177.95

Save $8.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Our attractive 5 1/2" square embossed surface Hid-N-Lok pattern provides designer styling with maximum impact protection. Hidden interlocks make multi-color designs both attractive and functional. The traffic type for this interlocking tile is Standard Free Weights, Heavy-Duty Free Weights, Fitness Area, High-End Residential.

Product Specifications

  • LENGTH INCHES24
  • LENGTH FEET2
  • WIDTH INCHES24
  • WIDTH FEET2
  • COLOR FINISHTerra Cotta
  • BACKING MATERIAL100% Virgin Rubber
  • BORDER COLORNo Border
  • BRANDPawling
  • CONSTRUCTIONRubber
  • MANUFACTURERS PART NUMBERHL-100-0-7
  • PACKAGE QUANTITY1
  • SURFACE100% Virgin Rubber
  • STYLEHid-N-Lock
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • PATTERNRaised Square Pattern
  • PRODUCT BRANDHid-N-Lock®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pawling's Pro-Tek® Hid-N-Lok® Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Charcoal

Item #: B766611

Not Yet Rated

Usually ships in 35 to 38 days

$177.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling's Pro-Tek® Hid-N-Lok® Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Terra Cotta

Pawling's Pro-Tek® Hid-N-Lok® Interlocking Mat Tile, 3/8" Thick, 24"L x 24"W, Terra Cotta

Item #: WBB766612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant