Roller Covers
Most Relevant
Painter Roller Covers

Paint roller covers ensure smooth and even paint coverage on various surfaces. They're available in different lengths and styles, including foam, shed-resistant, and high-density options to meet specific painting needs. Ideal for interior, drywall, and trim jobs, these roller covers provide excellent paint pickup and release.
| Compare | Image | Length | Material | Nap | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 9 in | Polyester | 3/8" | 24 | RollerLite | WBB2182486 | $43.95 | ||
![]() | 9 in | Foam | 3/8" | 30 | RollerLite | WBB2182480 | $77.95 | ||
![]() | 9 in | Woven | 3/8" | 3 | Master Painter | WBB2095098 | $13.25 | ||
![]() | 4 in | - | 3/8" | 24 | RollerLite | WBB1780230 | $35.95 | ||
![]() | 9 in | Microfiber | 3/8" | 24 | RollerLite | WBB1780270 | $78.95 | ||
![]() | 3 in | Dralon | 1/4" | 12 | RollerLite | WBB2182572 | $21.75 | ||
![]() | 9 in | - | 3/4" | 24 | RollerLite | WBB1780303 | $46.95 | ||
![]() | 3 in | Foam | - | 24 | RollerLite | WBB2182609 | $23.75 | ||
![]() | 4 in | High Density Polyester | 1/2" | 24 | Purdy | WBB866307 | as low as $7.70 ea. Save $0.70 (8%) | ||
![]() | 2 in | - | 3/8" | 24 | RollerLite | WBB1780221 | $26.95 |
Showing 1-10 of 105 results
Roller Frames with Roller Covers

These durable roller frames and high-quality covers are designed for easy attachment and excellent control, and feature a unique grip handle and adjustable extension pole. Roller frames and covers are available in various styles and sizes.
Showing 1-10 of 15 results