Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172993

MPN #: UT634037

Grosfillex® Java Wicker Adj. Chaise Lounge, Bronze Wicker Weave On A Bronze Resin Frame - Pkg Qty 2

Product Description
• Meets ASTM standards rated to 300 lbs weight capacity
• Includes recessed wheels for easy transportation and stacks for efficient storage

• Breathable VIRO® branded fiber provides flexible comfort, cleans easily, and resists color fading, cracking, peeling & breaking Viro® is a registered trademark of P.T. Polymindo Permata Transform your hotel or resort's outdoor areas with our premium all-weather wicker chaise. Stylish, durable, and designed for commercial use. Coordinates with Grosfillex® Java All Weather Wicker Folding Chair. Explore the beauty of wicker today!

The stylish 4-position Java all weather wicker chaise is specifically designed to perform in commercial outdoor environments. Its high strength wicker frame, recessed wheels, and hard-wearing footpads ensure long service in the harshest of weather conditions. Rated to 300 lbs. for structural strength, the Java passes ASTM Class B performance testing.

Maintenance Information
Easy to clean - simply powerwash!

Features:
  • Passes ASTM Class B performance standard for commercial use
  • Stylish 4-position adjustable chaise lounge
  • High strength resin wicker frame, specifically woven to perform in commercial outdoor environments
  • Easily replaceable wicker frame
  • VIRO® branded fiber, highly flexible for comfort and resistant to color fading, cracking, peeling & breaking
  • Breathable and power washable as needed
  • Rated to 300 lbs. for structural strength in compliance with ASTM Class B standard for non-residential use
  • Recessed wheels for easy transportation. Stacks for easy storage
  • Hard wearing footpads for extra wear resistance
  • 100% Recyclable.
PRICE
$1,218.00  Sold in packages of 2 / $609.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73-1/2 in
Width27-1/2 in
Height14 in
Weight25.6 lbs
Seat Width27-1/2 in
Seat Height14 in

Product Details

Assembly RequiredNo
TypeChaise Lounge
Frame Color FamilyBronze
ColorBrown
StackableYes
Seat Color FamilyBronze
AdjustableYes
Package Quantity2
Frame MaterialResin
Manufacturers Part NumberUT634037
Seat MaterialResin
CollectionJava
BrandGrosfillex

Warranty

Warranty3 yr