Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Urrea

Model # :WBB1012868

MPN #: 4211S

Urrea Jaw Safety Clip 4211S, 7/8"L x 13/32"W x 5/8"H, For 10 Ton Puller

Product Description
Spring/safety clip for 6 ton puller:
  • Length: 7/8"
  • Height: 5/8"
  • Width: 13/32"
  • Calibre: #24, 0.025"
  • Material: 1075
  • Hardness (HRC): 35-40

  • PRICE
    $1.00

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length7/8 in
    Width13/32 in
    Height5/8 in

    Product Details

    Material1075
    Hardness35-40 HRC
    Manufacturers Part Number4211S
    For Use With10 Ton Puller
    BrandUrrea