Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688869

MPN #: 20-20+SP

Kukko Narrow 2-Arm Revers Quick Adj Set 7.5 Ton Capacity 7-7/8"(200mm) Open, 11-7/8"(300mm) Reach

Product Description
For removing bearings, gears, discs, etc. for tight or difficult-to-access spaces.
  • The thin pulling hooks are suitable for narrow, difficult-to-access locations.
  • A manual adjustment knurl allows rapid loosening and adjusting of the extractor jaws on the cross-beam without using a wrench.
  • Can be installed on various pulling hooks and variable reach thanks to jaw extensions.
  • Suitable for pulling asymmetric workpieces.
  • Spindle head band prevents the wrench from slipping off.
  • Cross-beam with hexagonal profile for good grip.
  • Almost all components available as replacement parts, time-saving order process thanks to numbering system.
  • Note: Pressure pads from series 600-17 are a good addition if the shaft is hollow and the spindle cannot be supported.
  • Stability support from optional series 219 clamp.
Thin pulling jaws in various lengths with quick-adjusting capability. Parallel pulling hooks in every position, even with full load. Pulling hooks with infinitely variable adjustment on the cross-beam. Optimal adjustment of the spindle to the shaft with 2-sided spindle tip (ball and tip). Mechanical pressure screw. Milled thread treated with special coating. Two-arm design for space-saving operation. Series 20+
  • Spread Used Internal (Metric) 100 - 260mm
  • Spread (Metric) 200mm
  • Spread Used Internal 3 7/8 - 10 1/4 "
  • Hexagon Drive (Male) (Metric) 22mm
  • Maximum Load (Metric) 5t
  • Depth (Metric) 150/300mm
PRICE
$966.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth5-7/8, 11-7/8 in
Weight15 lbs
Spread7-7/8" (200mm) in
Reach11-13/16" (300mm) in

Product Details

TypeNarrow Jaw, In Set, Quick Adjusting Jaw
Capacity10
Number of Jaws2
DescriptionSeries 20+SP Universal 2-Jaw Puller With Narrow Jaws, In Set, Quick Adjusting Ja
Manufacturers Part Number20-20+SP
BrandKukko