Frog Furnishings Seaside Adirondack Recycled Plastic Chair, Green
Write a Review
|
Questions & Answers (0)
Product Description
The Frog Furnishings Outdoor Seaside Chair was built with extreme comfort in mind. Made with a 6 slatted contoured back, this chair reflects the traditional style of your everyday Adirondack Chair however, much more comfortable than a traditional chair. The entire chair is made from Frog Furnishing's 100% Recycled Plastic making the chair maintenance free. The entire product is UV stabilized to protect against fading. The hardware used is Marine Grade Stainless Steel, an industry first. Made in the USA.
Please Click Here For Additional Outdoor Chairs
PRICE
$639.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 31 in |
| Height | 39-1/2 in |
| Weight | 52 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 21 in |
| Seat Height | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Adirondack Chair |
| Color | Green |
| Number of Seats | 1 |
| Style | Traditional |
| Stackable | No |
| Material | Resinwood |
| Arm Type | Fixed |
| Manufacturers Part Number | PB ADSEAGRE |
| Indoor/Outdoor | Outdoor |
| Collection | Seaside |
| Brand | Frog Furnishings |
Warranty
| Warranty | 3 Years yr |
Compliance & Certifications
| Certifications | LEED Certified Materials |